- Union for 3/8" O.D. Tubing
applications
- Instrumentation
- Hydraulic systems
- Pneumatic systems
- Aluminum, copper and Weatherhead plastic tubing
features
- Good vibration resistance
- Temperature range from -65 °F to 250 °F (-53 °C to 121 °C)
- Self-aligning
- Easy to assemble
- No flaring
caution
- Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Hex Size | 0.5625 in |
| Fitting Description | Union |
| Type | Selfalign® |
| I | 0.38 in |
| Tube Outer Diameter 1 | 3/8 in |
| Style | Straight Female |
| No. of Ends | 2 |
| End Size | 3/8 Tube |
| Tube OD | 3/8 in |
| Application | Instrumentation, Hydraulic & Pneumatic Systems |
| End Types | Selfalign® |
| Fitting Angle | Straight |
| Fitting Type | Adapter |
| Overall Length | 0.97 in |
| SAE Reference No. | 010302 |
| Material | CA360 Brass |
| Weight | 0.06 LB |
| EAN or UPC | 725975750315 |

