- Union Fitting Description
- Straight Fitting Angle
- 5/16 in Tube Outside Diameter
- 0.88 in Length
| Series | 62 |
| Fitting Angle | Straight |
| Tube Outside Diameter | 5/16 in |
| End Type 1 | Line/Hose/Tube |
| Fitting Type | Adapter |
| Finish | Brass |
| No. of Ends | 2 |
| Fitting Description | Union |
| Material | Brass |
| End Type 2 | Line/Hose/Tube |
| Type | Compression |
| Length | 0.880 in |
| Hex Size 1 | 0.688 in |
| Thread Sealant | No |
| Height | 0.563 in |
| Weight | 0.0 LB |

