- Union for 5/16" O.D. Tubing
applications
- Instrumentation
- Hydraulic systems
- Pneumatic systems
- Aluminum, copper and Weatherhead plastic tubing
features
- Temperature range from -65 °F to 250 °F (-53 °C to 121 °C)
- Excellent vibration resistance
- Easy to assemble
- No flaring
- Maximum working pressure 2,000 psi
compliances
- 0
caution
- Do not over torque as it may damage the fittings or split the tubing at the flare
| Hex Size | 1/2 in |
| End Types | Tubing |
| Fitting Angle | Straight |
| Overall Length | 0.88 in |
| SAE Reference No. | 060101BA |
| Tube Outer Diameter 1 | 5/16 in |
| Fitting Type | Adapter |
| Tube OD | 5/16 in |
| No. of Ends | 2 |
| Style | Straight Female |
| End Size | 5/16 Tube |
| Fitting Description | Union |
| Type | Compression |
| Material | CA360 Brass |
| Application | Instrumentation, Hydraulic & Pneumatic Systems |
| Weight | 0.66 LB |
| EAN or UPC | 639789259615 |

