- Union Fitting Description
- Straight Fitting Angle
- 3/8 in Tube Outside Diameter
- 0.97 in Length
| Fitting Angle | Straight |
| Finish | Brass |
| Working Pressure [Max] | 2,000 psi |
| Type | Compression |
| Thread Sealant | No |
| No. of Ends | 2 |
| End Type 1 | Line/Hose/Tube |
| Fitting Description | Union |
| Temperature Range [Max] | 250 °F |
| Tube Outside Diameter | 3/8 in |
| Height | 5/8 in |
| Material | Brass |
| Hex Size 1 | 0.563 in |
| Length | 0.970 in |
| Temperature Range [Min] | -65 °F |
| Fitting Type | Adapter |
| Series | 62 |
| End Type 2 | Line/Hose/Tube |
| Weight | 0.0 LB |

