- Union Fitting Description
- Straight Fitting Angle
- 1/2 in Tube Outside Diameter
- 1.1 in Length
| Type | Compression |
| End Type 1 | Line/Hose/Tube |
| Height | 0.813 in |
| Fitting Type | Adapter |
| No. of Ends | 2 |
| Fitting Angle | Straight |
| Thread Sealant | No |
| Length | 1.100 in |
| Material | Carbon Steel |
| Hex Size 1 | 1.25 in |
| Fitting Description | Union |
| Series | 62 |
| Tube Outside Diameter | 1/2 in |
| Finish | Dura-Kote |
| End Type 2 | Line/Hose/Tube |
| Weight | 0.0 LB |
| EAN or UPC | 757522037679 |

