- Male Elbow for 1/8 O.D. Tubing to 1/4-28" Male Pipe Thread
applications
- Oil, air, water and lubrication systems
- Aluminum and copper tubing
features
- Excellent vibration resistance
- Temperature range from -65 °F to 250 °F (-53 °C to 121 °C)
- Easy to assemble
- No flaring
- Two-piece construction
- Operating pressure of 500 psi
compliances
- 0
caution
- Sharp blade
- Keep hands and fingers away from cutting surface
| End Types | Threaded Sleeve & NPT |
| Style | 90° Male Elbow |
| End Size | 1/4 NPT(m), 1/8 Threaded Sleeve(f) |
| SAE Reference No. | N/A |
| Type | Threaded Sleeve |
| Male Pipe Thread | 1/4-28 |
| Tube O.D. | 1/8 in |
| No. of Ends | 2 |
| D1 | 0.08 in |
| Fitting Angle | 90° |
| M | 0.5 in |
| Application | Oil, Air, Water & Lubrication Systems |
| N | 0.52 in |
| Tube OD | 1/8 in |
| Fitting Description | 90° Male Elbow |
| Material | CA360 Brass |
| Weight | 0.028 LB |
| EAN or UPC | 725975767290 |

