- Male Elbow for 1/4 O.D. Tubing to 1/8" Male Pipe Thread
applications
- Oil, air, water and lubrication systems
- Aluminum and copper tubing
features
- Excellent vibration resistance
- Temperature range from -65 °F to 250 °F (-53 °C to 121 °C)
- Easy to assemble
- No flaring
- Two-piece construction
- Operating pressure of 500 psi
compliances
- 0
caution
- Drives used in a vertical mounting application may require additional pipe plugs and/or grease fittings for proper lubrication and are considered special.
- High loads, high ambient or operating temperatures, and unusually contaminated atmospheres will require more frequent relubrication.
| Male Pipe Thread | 1/8 in |
| D1 | 0.188 in |
| End Size | 1/8 NPT(m), 1/4 Threaded Sleeve(f) |
| Style | 90° Male Elbow |
| No. of Ends | 2 |
| N | 0.62 in |
| M | 0.52 in |
| Material | CA360 Brass |
| Tube O.D. | 1/4 in |
| Fitting Description | 90° Male Elbow |
| Fitting Angle | 90° |
| SAE Reference No. | N/A |
| Application | Oil, Air, Water & Lubrication Systems |
| End Types | Threaded Sleeve & NPT |
| Tube OD | 1/4 in |
| Type | Threaded Sleeve |
| Weight | 0.041 LB |
| EAN or UPC | 725975734667 |

