- Union Tee for 1/4" O.D. Tubing
applications
- Instrumentation
- Hydraulic systems
- Pneumatic systems
- Aluminum, copper and Weatherhead plastic tubing
features
- Temperature range from -65 °F to 250 °F (-53 °C to 121 °C)
- Excellent vibration resistance
- Easy to assemble
- No flaring
- Maximum working pressure 2,000 psi
compliances
- 0
caution
- Catalog load ratings are not applicable when grease fittings are specified because of the reduced cross section of the head
| Fitting Angle | 90° |
| Tube OD | 1/4 in |
| SAE Reference No. | 060401BA |
| Fitting Type | Tee |
| Application | Instrumentation, Hydraulic & Pneumatic Systems |
| M | 0.62 in |
| Fitting Description | Union Tee |
| Style | Female Tee |
| No. of Ends | 3 |
| End Size | 1/4 Tube |
| Tube Outer Diameter 1 | 1/4 in |
| Type | Compression |
| End Types | Tubing |
| Material | CA360 Brass |
| Weight | 0.0 LB |
| EAN or UPC | 639789259646 |

