- Union Elbow for 1/4" O.D. Tubing
applications
- Instrumentation
- Hydraulic systems
- Pneumatic systems
- Aluminum, copper and Weatherhead plastic tubing
features
- Temperature range from -65 °F to 250 °F (-53 °C to 121 °C)
- Self-aligning
- Easy to assemble
- No flaring
- Good vibration resistance
caution
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Style | 90° Female Elbow |
| Fitting Type | Elbow |
| M | 0.6 in |
| SAE Reference No. | 010302 |
| Tube Outer Diameter 1 | 1/4 in |
| Type | Selfalign® |
| End Size | 1/4 Tube |
| Fitting Description | Union Elbow |
| End Types | Selfalign® |
| Fitting Angle | 90° |
| Material | CA360 Brass |
| Tube OD | 1/4 in |
| Application | Instrumentation, Hydraulic & Pneumatic Systems |
| No. of Ends | 2 |
| Weight | 0.046 LB |
| EAN or UPC | 725975720868 |

