- Female Branch Tee for 3/16" O.D. Tubing to 1/8" Female Pipe Thread
applications
- Hydraulic brake
- Power steering
- Fuel lines
- Transmission cooler lines
- LP and natural gas
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
features
- Excellent vibration resistance
- Reusable
- Compact size
- Seats and threads are internal and protected
- Excellent vibration life
- Short nut affords very close tube bends
- Temperature range from -65 °F to 250 °F (-53 °C to 121 °C)
compliances
- 0
caution
- Do not over torque as it may damage the fittings or split the tubing at the flare
| Type | Inverted Flare |
| End Types | Inverted & NPT |
| L1 | 0.62 in |
| Fitting Description | Female Branch Tee |
| Female Pipe Size | 1/8 in |
| Tube O.D. | 3/16 in |
| N | 0.39 in |
| Thread (Old Data - Do Not Use) | 1/8" Female Pipe |
| No. of Ends | 3 |
| Style | Female Branch Tee |
| Tube Outside Diameter | 3/16 in |
| Fitting Type | Tee |
| Material | CA360 Brass |
| End Size | 1/8 NPT(f), 3/16 Inverted (f) |
| Fitting Angle | 90° |
| Overall Length | 1.1 in |
| SAE Reference No. | 040427 |
| Application | Hydraulic Brake, Power Steering, Fuel Lines & Transmission Cooler Lines, LP & Natural Gas |
| Weight | 0.058 LB |
| EAN or UPC | 725975033432 |

