- Adapter Tee for 3/16 O.D. Tubing to 1/8" Male & Female Pipe Thread
applications
- Oil, air, water and lubrication systems
- Aluminum and copper tubing
features
- Excellent vibration resistance
- Temperature range from -65 °F to 250 °F (-53 °C to 121 °C)
- Easy to assemble
- No flaring
- Two-piece construction
- Operating pressure of 500 psi
compliances
- 0
caution
- Not recommended for fuel line applications.
| Material | CA360 Brass |
| Fitting Description | Adapter Tee |
| Tube O.D. | 3/16 in |
| Male Pipe Thread | 1/8 in |
| Female Pipe Size | 1/8 in |
| N1 | 0.62 in |
| N | 0.66 in |
| M | 0.56 in |
| D1 | 0.188 in |
| No. of Ends | 3 |
| Application | Oil, Air, Water & Lubrication Systems |
| End Types | Threaded Sleeve & NPT |
| Fitting Angle | 90° |
| End Size | 1/8 NPT(f), 1/8 NPT(m), 3/16 Threaded Sleeve(f) |
| Weight | 0.066 LB |
| EAN or UPC | 725975049471 |

