- 90° Union Elbow Fitting
- 90° Fitting Angle
- 3/8 in Tube Outside Diameter
- 0.75 in Length
| Temperature Range [Min] | -65 °F |
| Thread Size | 9/16-24 |
| Fitting Type | Union Elbow |
| Fitting Description | 90° Union Elbow |
| Temperature Range [Max] | 250 °F |
| Length | 3/4 in |
| Tube Outer Diameter 1 | 3/8 in |
| Type | Compression |
| Material | Brass |
| Fitting Angle | 90° |
| Weight | 0.085 LB |
| EAN or UPC | 725975029947 |

