- Female Connector Fitting
- Straight Fitting Angle
- 1/8 in Tube Outside Diameter
- 1/8 in Female Pipe Size
- 0.75 in Length
| Fitting Type | Adapter |
| Hex Size | 9/16 in |
| Temperature Range [Min] | -65 °F |
| Tube Outer Diameter 1 | 1/8 in |
| Fitting Description | Female Connector |
| Material | Brass |
| Type | Selfalign |
| Female Pipe Size | 1/8 in |
| Temperature Range [Max] | 250 °F |
| Length | 3/4 in |
| Fitting Angle | Straight |
| Weight | 0.036 LB |
| EAN or UPC | 725975745793 |

