- Female Connector for 3/16" O.D. Tubing to 1/8" Female Pipe Thread
applications
- Hydraulic systems
- Pneumatic systems
- Aluminum, copper and Weatherhead plastic tubing
- Instrumentation
features
- Good vibration resistance
- Temperature range from -65 °F to 250 °F (-53 °C to 121 °C)
- Self-aligning
- Easy to assemble
- No flaring
caution
- Serious injury can result from over-torqued or under-torqued fasteners.
| SAE Reference No. | N/A |
| Female Pipe Size | 1/8 in |
| End Types | Selfalign® & NPT |
| Overall Length | 0.78 in |
| No. of Ends | 2 |
| End Size | 1/8 NPT(f), 3/16 Tube |
| Fitting Angle | Straight |
| Type | Selfalign® |
| Tube OD | 3/16 in |
| Tube Outer Diameter 1 | 3/16 in |
| Hex Size | 9/16 in |
| Application | Instrumentation, Hydraulic & Pneumatic Systems |
| Fitting Type | Adapter |
| Style | Straight Female |
| Fitting Description | Female Connector |
| Material | CA360 Brass |
| Weight | 0.05 LB |
| EAN or UPC | 725975708170 |

