- Female Connector Fitting
- Straight Fitting Angle
- 1/2 in Tube Outside Diameter
- 3/8 in Female Pipe Size
- 1.12 in Length
| Tube Outer Diameter 1 | 1/2 in |
| Fitting Description | Female Connector |
| Temperature Range [Max] | 250 °F |
| Female Pipe Size | 3/8 in |
| Fitting Type | Adapter |
| Type | Selfalign |
| Temperature Range [Min] | -65 °F |
| Fitting Angle | Straight |
| Hex Size | 13/16 in |
| Material | Brass |
| Length | 1.120 in |
| Weight | 0.123 LB |
| EAN or UPC | 725975758076 |

