- Female Connector Fitting
- Straight Fitting Angle
- 3/16 in Tube Outside Diameter
- 1/8 in Female Pipe Size
- 0.78 in Length
| Tube Outer Diameter 1 | 3/16 in |
| Temperature Range [Min] | -65 °F |
| Material | Brass |
| Length | 0.780 in |
| Hex Size | 9/16 in |
| Fitting Type | Adapter |
| Fitting Description | Female Connector |
| Fitting Angle | Straight |
| Type | Compression |
| Temperature Range [Max] | 250 °F |
| Female Pipe Size | 1/8 in |
| Weight | 0.051 LB |
| EAN or UPC | 725975029978 |

