- SAE 45° Flare Double for 5/16" O.D. Tubing
applications
- Copper, aluminum, steel and plastic tubing
features
- Working pressure 30 psi
- Temperature range from -40 °F to 250 °F (-40 °C to 121 °C)
| End Size | 5/16 JIC(m) |
| Fitting Angle | Straight |
| Fitting Description | SAE 45° Flare Double |
| No. of Ends | 2 |
| End Types | SAE 45° Flare |
| Overall Length | 1.88 in |
| Application | Copper, Aluminum, Steel & Plastic Tubing Where Applicable |
| M | 1.88 in |
| Material | Brass body and handle |
| Tube O.D. | 5/16 in |
| Fitting Type | Shut-Off |
| Weight | 0.141 LB |
| EAN or UPC | 725975708224 |

