- Four Way Multiple Shut-Off with 1/4" Female Pipe Thread & 1 3/8" Stem Length
applications
- Copper, aluminum, steel and plastic tubing
features
- Working pressure 30 psi
- Temperature range from -40 °F to 250 °F (-40 °C to 121 °C)
| Fitting Type | 4 Way Shut-Off |
| No. of Ends | 3 |
| Female Pipe Size | 1/4 in |
| Application | Copper, Aluminum, Steel & Plastic Tubing Where Applicable |
| End Size | 1/4 NPT(f) |
| L Stem | 1 3/8 in |
| Fitting Description | Four Way Multiple Shut-Off |
| End Types | NPT |
| Fitting Angle | Straight |
| Material | Brass body and handle |
| Weight | 0.5 LB |
| EAN or UPC | 725975741733 |

