- Male Connector Fitting
- Straight Fitting Angle
- 3/16 in Tube Outside Diameter
- 1/8 in Male Pipe Size
- 0.84 in Length
| Fitting Angle | Straight |
| Fitting Description | Male Connector |
| Hex Size | 7/16 in |
| Length | 0.840 in |
| Male Pipe Size | 1/8 in |
| Material | Brass |
| Temperature Range [Max] | 250 °F |
| Tube Outer Diameter 1 | 3/16 in |
| Temperature Range [Min] | -65 °F |
| Fitting Type | Adapter |
| Type | Selfalign |
| Thread Size | 1/8-27 |
| Weight | 0.036 LB |
| EAN or UPC | 725975033609 |

