- Male Connector Fitting
- Straight Fitting Angle
- 1/4 in Tube Outside Diameter
- 1/4 in Male Pipe Size
- 1.06 in Length
| Type | Selfalign |
| Temperature Range [Min] | -65 °F |
| Temperature Range [Max] | 250 °F |
| Male Pipe Size | 1/4 in |
| Fitting Angle | Straight |
| Tube Outer Diameter 1 | 1/4 in |
| Length | 1.060 in |
| Thread Size | 1/4-18 |
| Fitting Type | Adapter |
| Fitting Description | Male Connector |
| Material | Brass |
| Hex Size | 9/16 in |
| Weight | 0.059 LB |
| EAN or UPC | 725975033647 |

