- Female to Male Pipe for 1/4" Female Pipe Thread to 1/4" Male Pipe Thread
applications
- Instrumentation
- Hydraulic systems
- Pneumatic systems
- Copper, aluminum, steel and plastic tubing
features
- Maximum operating pressure 150 psi
- Metal-to-metal seat
- Valves seat positively
- Adjust easily
- Fine thread screwdown
- Hold to any amount of flow up
- Temperature range from -40 °F to 150 °F (-40 °C to 66 °C)
| Female Pipe Size | 1/4 in |
| No. of Ends | 2 |
| Fitting Angle | Straight |
| Material | Brass body and steel handle |
| Application | Instrumentation, Hydraulic & Pneumatic Systems |
| Overall Length | 1.88 in |
| M | 1.09 in |
| Male Pipe Size | 1/4 in |
| Fitting Description | Female to Male Pipe |
| M1 | 1.24 in |
| End Types | NPT |
| End Size | 1/4 NPT(f), 1/4 NPT(m) |
| Weight | 0.196 LB |
| EAN or UPC | 725975718834 |

