- Ground Plug Drain with 3/8" Male Pipe Thread
applications
- Copper, aluminum, steel and plastic tubing
features
- Working pressure 30 psi
- Temperature range from -40 °F to 250 °F (-40 °C to 121 °C)
| M | 2.31 in |
| No. of Ends | 2 |
| M1 | 1.22 in |
| Hex Size | 11/16 in |
| End Types | NPT & Tube |
| Fitting Angle | Straight |
| Male Pipe Size | 3/8 in |
| Material | Brass body and handle |
| Fitting Type | Ground Plug Drain |
| End Size | 3/8 NPT(m), N/A |
| N | 1 in |
| Overall Length | 1.72 in |
| Fitting Description | Ground Plug Drain |
| Application | Copper, Aluminum, Steel & Plastic Tubing Where Applicable |
| Weight | 0.228 LB |
| EAN or UPC | 725975721933 |

