- Male Connector Fitting Description
- Straight Fitting Angle
- 3/16 in Tube Outside Diameter
- 1/8 in Male Pipe Size
- 0.84 in Length
| Hex Size 1 | 7/16 in |
| Height | 0.438 in |
| Finish | Brass |
| Thread Sealant | No |
| Fitting Description | Male Connector |
| End Gender 2 | Male |
| No. of Ends | 2 |
| Fitting Type | Adapter |
| Type | Compression |
| Fitting Angle | Straight |
| Series | 68 |
| Working Pressure [Max] | 2,000 psi |
| Tube Outside Diameter | 3/16 in |
| End Type 1 | Line/Hose/Tube |
| Male Pipe Size | 1/8 in |
| Temperature Range [Min] | -65 °F |
| End Type 2 | MPT |
| Length | 0.840 in |
| Material | Brass |
| D1 | 0.125 in |
| Temperature Range [Max] | 250 °F, -65 °F |
| Weight | 0.0 LB |

