- Male Connector Fitting Description
- Straight Fitting Angle
- 1/4 in Tube Outside Diameter
- 1/8 in Male Pipe Size
- 0.88 in Length
| Series | 68 |
| Type | Compression |
| Finish | Brass |
| Fitting Type | Adapter |
| Length | 0.880 in |
| Fitting Angle | Straight |
| End Type 2 | MPT |
| End Type 1 | Line/Hose/Tube |
| Fitting Description | Male Connector |
| Thread Sealant | No |
| Height | 1/2 in |
| Material | Brass |
| Hex Size 1 | 0.5 in |
| Tube Outside Diameter | 1/4 in |
| No. of Ends | 2 |
| Male Pipe Size | 1/8 in |
| Weight | 0.0 LB |
| EAN or UPC | 725975030110 |

