- Male Connector Fitting Description
- Straight Fitting Angle
- 3/8 in Tube Outside Diameter
- 1/4 in Male Pipe Size
- 1.17 in Length
| Fitting Type | Adapter |
| Thread Sealant | No |
| Series | 68 |
| Fitting Angle | Straight |
| Height | 0.630 in |
| Material | Brass |
| Type | Compression |
| No. of Ends | 2 |
| Hex Size 1 | 1.063 in |
| End Type 2 | MPT |
| Male Pipe Size | 1/4 in |
| Length | 1.170 in |
| Finish | Brass |
| End Type 1 | Line/Hose/Tube |
| Tube Outside Diameter | 3/8 in |
| Fitting Description | Male Connector |
| Weight | 0.0 LB |

