- Male Connector Fitting
- Straight Fitting Angle
- 1/2 in Tube Outside Diameter
- 3/8 in Male Pipe Size
- 1.22 in Length
| Fitting Type | Adapter |
| Hex Size | 11/16 in |
| Length | 1.220 in |
| Material | Brass |
| Thread Size | 3/8-18 |
| D1 | 0.406 in |
| Temperature Range [Max] | 250 °F |
| Fitting Description | Male Connector |
| Fitting Angle | Straight |
| Temperature Range [Min] | -65 °F |
| Male Pipe Size | 3/8 in |
| Type | Compression |
| Tube Outer Diameter 1 | 1/2 in |
| Weight | 0.116 LB |

