- Male Connector Fitting Description
- Straight Fitting Angle
- 1/2 in Tube Outside Diameter
- 1/2 in Male Pipe Size
- 1.41 in Length
| Temperature Range [Max] | 250 °F, -65 °F |
| End Type 1 | MPT |
| Thread Sealant | No |
| Height | 7/8 in |
| Temperature Range [Min] | -65 °F |
| Length | 1.410 in |
| Material | Brass |
| Type | Compression |
| Hex Size 1 | 7/8 in |
| Fitting Angle | Straight |
| Working Pressure [Max] | 2,000 psi |
| End Gender 1 | Male |
| No. of Ends | 2 |
| Male Pipe Size | 1/2 in |
| Fitting Type | Adapter |
| Fitting Description | Male Connector |
| Thread Size | 1/2-14 |
| Tube Outside Diameter | 1/2 in |
| D1 | 0.406 in |
| Series | 68 |
| End Type 2 | Line/Hose/Tube |
| Weight | 0.19 LB |
| EAN or UPC | 725975030264 |

