- 90° Male Elbow Fitting
- 90° Fitting Angle
- 3/8 in Tube Outside Diameter
- 1/4 in Male Pipe Size
- 0.93 in Length
| Type | Selfalign |
| D1 | 0.344 in |
| Thread Size | 9/16-24 |
| Material | Brass |
| Tube Outer Diameter 1 | 3/8 in |
| Fitting Angle | 90° |
| Height | 3/4 in |
| Fitting Description | 90° Male Elbow |
| Fitting Type | Elbow |
| Male Pipe Size | 1/4 in |
| Temperature Range [Min] | -65 °F |
| Temperature Range [Max] | 250 °F |
| Length | 0.930 in |
| Weight | 0.096 LB |
| EAN or UPC | 725975033883 |

