- 90° Male Elbow Fitting
- 90° Fitting Angle
- 3/8 in Tube Outside Diameter
- 3/8 in Male Pipe Size
- 0.94 in Length
| Thread Size | 9/16-24 |
| Temperature Range [Min] | -65 °F |
| Male Pipe Size | 3/8 in |
| Fitting Type | Elbow |
| Height | 0.850 in |
| Tube Outer Diameter 1 | 3/8 in |
| D1 | 0.437 in |
| Fitting Angle | 90° |
| Fitting Description | 90° Male Elbow |
| Material | Brass |
| Type | Selfalign |
| Temperature Range [Max] | 250 °F |
| Length | 0.940 in |
| Weight | 0.133 LB |
| EAN or UPC | 725975724040 |

