- Male Elbow for 3/8" O.D. Tubing to 1/2" Male Pipe Thread
applications
- Instrumentation
- Hydraulic systems
- Pneumatic systems
- Aluminum, copper and Weatherhead plastic tubing
features
- Good vibration resistance
- Temperature range from -65 °F to 250 °F (-53 °C to 121 °C)
- Self-aligning
- Easy to assemble
- No flaring
caution
- Not recommended for steel tubing
| No. of Ends | 2 |
| End Types | Selfalign® & NPT |
| Material | CA360 Brass |
| Tube Outer Diameter 1 | 3/8 in |
| M | 1.06 in |
| D1 | 0.531 in |
| Application | Instrumentation, Hydraulic & Pneumatic Systems |
| Type | Selfalign® |
| Style | 90° Male Elbow |
| SAE Reference No. | N/A |
| Tube OD | 3/8 in |
| N | 1.12 in |
| Fitting Type | Elbow |
| Fitting Description | 90° Male Elbow |
| Fitting Angle | 90° |
| End Size | 3/8 Tube, 1/2 NPT(m) |
| Male Pipe Size | 1/2 in |
| Weight | 0.203 LB |
| EAN or UPC | 725975033920 |

