- 90° Male Elbow Fitting
- 90° Fitting Angle
- 1/2 in Tube Outside Diameter
- 1/2 in Male Pipe Size
- 1.31 in Length
| Temperature Range [Min] | -65 °F |
| Fitting Type | Elbow |
| Type | Selfalign |
| Fitting Angle | 90° |
| Temperature Range [Max] | 250 °F |
| Tube Outer Diameter 1 | 1/2 in |
| D1 | 0.531 in |
| Height | 0.940 in |
| Length | 1.310 in |
| Fitting Description | 90° Male Elbow |
| Male Pipe Size | 1/2 in |
| Material | Brass |
| Weight | 0.298 LB |
| EAN or UPC | 725975753477 |

