- 90° Male Elbow Fitting Description
- 90° Fitting Angle
- 3/16 in Tube Outside Diameter
- 1/8 in Male Pipe Size
- 0.69 in Length
| Series | 69 |
| Fitting Angle | 90° |
| Thread Sealant | No |
| Male Pipe Size | 1/8 in |
| Type | Compression |
| Finish | Brass |
| End Type 1 | Line/Hose/Tube |
| End Type 2 | MPT |
| Length | 0.690 in |
| Height | 0.620 in |
| End Gender 1 | Male |
| No. of Ends | 2 |
| Tube Outside Diameter | 3/16 in |
| Fitting Description | 90° Male Elbow |
| End Gender 2 | Male |
| Hex Size 1 | 0.44 in |
| Material | Brass |
| Fitting Type | Elbow |
| Weight | 0.0 LB |

