- 90° Male Elbow Fitting
- 90° Fitting Angle
- 1/4 in Tube Outside Diameter
- 1/8 in Male Pipe Size
- 0.75 in Length
| Length | 3/4 in |
| Temperature Range [Min] | -65 °F |
| Temperature Range [Max] | 250 °F |
| D1 | 0.219 in |
| Type | Compression |
| Height | 0.620 in |
| Male Pipe Size | 1/8 in |
| Hex Size | 1/2 in |
| Tube Outer Diameter 1 | 1/4 in |
| Fitting Description | 90° Male Elbow |
| Fitting Angle | 90° |
| Material | Brass |
| Fitting Type | Elbow |
| Weight | 0.01 LB |

