- 90° Male Elbow Fitting Description
- 90° Fitting Angle
- 1/4 in Tube Outside Diameter
- 1/4 in Male Pipe Size
- 0.84 in Length
| Material | Brass |
| Fitting Type | Elbow |
| Type | Compression |
| Thread Sealant | No |
| End Type 2 | NPTF |
| Fitting Description | 90° Male Elbow |
| End Gender 1 | Male |
| No. of Ends | 2 |
| Thread Size | 7/16-24 |
| End Gender 2 | Male |
| Length | 0.840 in |
| Temperature Range [Min] | -65 °F |
| Male Pipe Size | 1/4 in |
| Height | 0.630 in |
| End Type 1 | Line/Hose/Tube |
| Finish | Brass |
| Working Pressure [Max] | 2,000 psi |
| Series | 69 |
| Tube Outside Diameter | 1/4 in |
| Temperature Range [Max] | 250 °F, -65 °F |
| Hex Size 1 | 0.58 in |
| Fitting Angle | 90° |
| D1 | 0.188 in |
| Weight | 0.0 LB |
| EAN or UPC | 725975030370 |

