- 90° Male Elbow Fitting Description
- 90° Fitting Angle
- 5/16 in Tube Outside Diameter
- 1/8 in Male Pipe Size
- 0.75 in Length
| Type | Compression |
| Length | 3/4 in |
| Fitting Description | 90° Male Elbow |
| Series | 69 |
| Temperature Range [Max] | 250 °F, -65 °F |
| Thread Size | 1/2-24 |
| Tube Outside Diameter | 5/16 in |
| Fitting Type | Elbow |
| Finish | Brass |
| Fitting Angle | 90° |
| End Gender 1 | Male |
| Male Pipe Size | 1/8 in |
| End Type 1 | Line/Hose/Tube |
| No. of Ends | 2 |
| Temperature Range [Min] | -65 °F |
| Height | 0.620 in |
| End Type 2 | NPTF |
| End Gender 2 | Male |
| Material | Brass |
| D1 | 0.234 in |
| Thread Sealant | No |
| Working Pressure [Max] | 2,000 psi |
| Hex Size 1 | 0.58 in |
| Weight | 0.07 LB |
| EAN or UPC | 725975753323 |

