- 90° Male Elbow Fitting Description
- 90° Fitting Angle
- 1/2 in Tube Outside Diameter
- 3/8 in Male Pipe Size
- 1.12 in Length
| Series | 69 |
| End Gender 2 | Male |
| Male Pipe Size | 3/8 in |
| Tube Outside Diameter | 1/2 in |
| Hex Size 1 | 0.81 in |
| End Gender 1 | Male |
| End Type 2 | MPT |
| End Type 1 | Line/Hose/Tube |
| Fitting Angle | 90° |
| Fitting Description | 90° Male Elbow |
| Type | Compression |
| Thread Sealant | No |
| Fitting Type | Elbow |
| Length | 1.120 in |
| Finish | Brass |
| No. of Ends | 2 |
| Material | Brass |
| Height | 0.940 in |
| Weight | 0.0 LB |

