- Crimp Fitting
- 45° Fitting Angle
- 5.29 in Overall Length
| Overall Length | 5.29 in |
| Series | 6S Series |
| Finish | Dura-Kote |
| Hose Cut-Off Factor | 3.72 in |
| Fitting Angle | 45° |
| Material | Carbon Steel |
| Height | 1.390 in |
| End Connection Size Code | 16 |
| End Type 1 | Flanged |
| Hole Dia. | 0.76 in |
| End Type 2 | Line/Hose/Tube |
| Hose Dash Size | 16 |
| Weight | 1.8 LB |

