- Crimp Fitting
- 45° Fitting Angle
- 6.6 in Overall Length
| Height | 1.540 in |
| Hose Dash Size | 20 |
| End Type 1 | Flanged |
| Hole Dia. | 0.99 in |
| Overall Length | 6.6 in |
| End Type 2 | Line/Hose/Tube |
| Flange Type | Code 62 |
| Material | Carbon Steel |
| Finish | Dura-Kote |
| End Connection Size Code | 20 |
| Series | 6S Series |
| Hose Cut-Off Factor | 4.39 in |
| Fitting Angle | 45° |
| Weight | 2.0 LB |

