- Crimp Fitting
- 90° Fitting Angle
- 6.4 in Overall Length
| Fitting Angle | 90° |
| Hose Dash Size | 20 |
| Overall Length | 6.4 in |
| Finish | Dura-Kote |
| End Type 2 | Line/Hose/Tube |
| Material | Carbon Steel |
| End Type 1 | Flanged |
| Flange Type | Code 62 |
| Series | 6S Series |
| Hose Cut-Off Factor | 4.19 in |
| End Connection Size Code | 20 |
| Height | 3 1/2 in |
| Hole Dia. | 0.99 in |
| Weight | 2.92 LB |

