- Crimp Fitting
- 60° Fitting Angle
- 7.9 in Overall Length
| Flange Type | Code 62 |
| Hose Dash Size | 20 |
| End Type 2 | Line/Hose/Tube |
| End Connection Size Code | 20 |
| Hose Size DN | 31 |
| Material | Carbon Steel |
| Series | 6S Series |
| Finish | Dura-Kote |
| End Type 1 | Flanged |
| Hose Cut-Off Factor | 5.69 in |
| E Dia. | 0.99 in, 25.2 mm |
| Hole Dia. | 0.99 in |
| Overall Length | 7.9 in |
| Fitting Angle | 60° |
| Height | 2.200 in |
| Weight | 1.9 LB |
| EAN or UPC | 678146154132 |

