- Crimp Fitting
- Straight Fitting Angle
- 7.46 in Overall Length
| E Dia. | 1.22 in, 31.1 mm |
| Series | 6S Series |
| Hose Cut-Off Factor | 4.39 in |
| Hose Size DN | 38 |
| Finish | Dura-Kote |
| End Type 2 | Line/Hose/Tube |
| Fitting Angle | Straight |
| Compatible Hose I.D. | 2 |
| Hole Dia. | 1.22 in |
| Compatible Tube O.D. | 2 |
| Flange Type | Code 62 |
| End Connection Size Code | 24 |
| Overall Length | 7.46 in |
| Material | Carbon Steel |
| Hose Dash Size | 24 |
| End Type 1 | Flanged |
| Weight | 3.839 LB |
| EAN or UPC | 815628022965 |

