- Crimp Fitting
- 90° Fitting Angle
- 1 1/2 in Hose Inside Diameter
- 9.74 in Overall Length
| Compatible Tube O.D. | 2 |
| End Connection Size Code | 32 |
| End Type 1 | Flanged |
| End Type 2 | Line/Hose/Tube |
| Finish | Dura-Kote |
| Hose I.D. | 1 1/2 in |
| Hole Dia. | 1.22 in |
| Overall Length | 9.74 in |
| Compatible Hose I.D. | 2 |
| Hose Dash Size | 24 |
| Flange Type | Code 62 |
| Hose Cut-Off Factor | 6.67 in |
| E Dia. | 1.22 in, 31.1 mm |
| Fitting Angle | 90° |
| Series | 6S Series |
| Hose Size DN | 38 |
| Height | 5.430 in |
| Material | Carbon Steel |
| Weight | 7.48 LB |
| EAN or UPC | 815628023214 |

