- Crimp Fitting
- 90° Fitting Angle
- 1 1/4 in Tube Outside Diameter
- 1 in Hose Inside Diameter
- 5.37 in Overall Length
| Thread Size | 1 11/16-12 |
| Overall Length | 5.37 in |
| Tube O.D. | 1 1/4 in |
| Hose I.D. | 1 in |
| Series | 6S Series |
| Height | 3.070 in |
| End Connection Size Code | 20 |
| Hole Dia. | 0.76 in |
| End Type 1 | AN |
| Rigid/Swivel | Swivel |
| End Type 2 | Line/Hose/Tube |
| Material | Carbon Steel |
| Finish | Dura-Kote |
| Hose Cut-Off Factor | 3.81 in |
| Fitting Angle | 90° |
| Hose Dash Size | 16 |
| Hex Size 1 | 1.875 in |
| Weight | 1.7 LB |

