- Reducer Fitting Description
- 3/8 in Tube Outer Diameter
- 1/2 in Tube Outer Diameter 1
- 1.77 in Length
applications
- Chemical processing
- Chemical processing
- Chemical processing
- Chemical processing
- Chemical processing
- Chemical processing
- Chemical processing
- Chemical processing
- Chemical processing
features
- Excellent vibration resistance
- Temperature range from -65 °F to 400 °F (-53 °C to 204 °C)
compliances
- 0
| Length | 1.770 in |
| Tube O.D. | 3/8 in |
| Fitting Description | Reducer |
| Overall Length | 1.77 in |
| Hex Size | 1 1/4 in |
| I.D. | 0.671 in |
| Series | 7015 |
| End Size | 3/8 Flareless(f), 1/2 Flareless(m) |
| Fitting Angle | Straight |
| No. of Ends | 2 |
| Application | Hydraulic, Instrumentation & Chemical Processing Systems |
| Body Size | 1/2 in |
| SAE Reference No. | 080123 |
| Tube O.D. 1 | 1/2 in |
| End Types | Flareless |
| Thread Size | 9/16-18 |
| Material | Carbon Steel |
| End Type 1 | SAE |
| End Type 2 | Line/Hose/Tube |
| Finish | Zinc Clear Trivalent Chromate |
| Weight | 0.103 LB |
| EAN or UPC | 725975049822 |

