- Male Straight Thread to Female Straight Thread O-Ring Boss Fitting Description
- 1 1/4 in Male Port Size
- 3/4 in Female Port Size
- 1.2 in Length
- 1.88 in Height
applications
- Pressure hydraulic systems
| Height | 1.880 in |
| Female Port Size | 3/4 in |
| Fitting Type | Adapter |
| End Type 1 | MPT |
| I.D. | 0.968 in |
| SAE Reference No. | N/A |
| End Type 2 | FPT |
| Overall Length | 1.2 in |
| Thread Size | 1.25 |
| Application | Pressure Hydraulic Systems |
| End Size | 3/4 O-Ring Boss(f) |
| Fitting Angle | Straight |
| Male Port Size | 1 1/4 in |
| Hex Size 1 | 1.25 in |
| Finish | Dura-Kote |
| Series | 7033 |
| Fitting Description | Male Straight Thread to Female Straight Thread O-Ring Boss |
| Hex Size | 1 7/8 in |
| End Types | O-Ring Boss |
| No. of Ends | 2 |
| Length | 1.200 in |
| Material | Carbon Steel |
| Weight | 0.56 LB |
| EAN or UPC | 725975448588 |

