- Male Straight Thread to Female Straight Thread O-Ring Boss Fitting Description
- 1 1/2 in Male Port Size
- 1 1/4 in Female Port Size
- 1.75 in Length
- 2.13 in Height
applications
- Pressure hydraulic systems
| I.D. | 1.312 in |
| Fitting Angle | Straight |
| Height | 2.130 in |
| Female Port Size | 1 1/4 in |
| Finish | Oil Dip |
| Fitting Description | Male Straight Thread to Female Straight Thread O-Ring Boss |
| End Types | O-Ring Boss |
| End Size | 1 1/4 O-Ring Boss(f) |
| No. of Ends | 2 |
| Application | Pressure Hydraulic Systems |
| Material | Carbon Steel |
| Male Port Size | 1 1/2 in |
| Overall Length | 1.75 in |
| SAE Reference No. | N/A |
| Series | 7033 |
| End Type 1 | MPT |
| Hex Size 1 | 2 1/8 in |
| Fitting Type | Adapter |
| End Type 2 | FPT |
| Thread Size | 1.5 |
| Hex Size | 2 1/8 in |
| Length | 1 3/4 in |
| Weight | 0.89 LB |
| EAN or UPC | 725975448595 |

