- Air Vent for 1/8" Male Pipe Thread
- Brass Body
- Steel Set Screw
applications
- Copper, aluminum, steel and plastic tubing
features
- Metal-to-metal seat
- Hand tightening
- Leak-proof performance
- Temperature range from -65 °F to 250 °F (-53 °C to 121 °C)
- Maximum operating pressure 150 psi
| No. of Ends | 1 |
| Fitting Angle | Straight |
| Male Pipe Size | 1/8 in |
| Material | Brass Body Steel Set Screw |
| End Size | 1/8 NPT(m) |
| Hex Size | 13/32 in |
| End Types | NPT |
| Fitting Description | Air Vent |
| Overall Length | 0.78 in |
| Application | Copper, Aluminum, Steel, Hose & Plastic Where Applicable |
| Fitting Type | Draincock |
| Weight | 0.024 LB |
| EAN or UPC | 725975034163 |

