- Nut for 1/2" O.D. Tubing
applications
- Hydraulic systems
- Instrumentation
- Chemical processing
- High pressure hydraulic processing
- Extra heavy wall tubing
features
- Excellent vibration resistance
- Temperature range from -65 °F to 400 °F (-53 °C to 204 °C)
compliances
- 0
| End Size | 1/2 Flareless(f) |
| Fitting Angle | Straight |
| Fitting Description | Nut |
| Application | Hydraulic, Instrumentation & Chemical Processing Systems Highly Recommended for High Pressure Applications |
| Tube O.D. | 1/2 in |
| Material | Carbon Steel AISI/SAE 12L14 |
| Overall Length | 0.84 in |
| No. of Ends | 1 |
| Hex Size | 7/8 in |
| End Types | Flareless |
| SAE Reference No. | 080110 |
| Weight | 0.07 LB |
| EAN or UPC | 725975050002 |

