- Cap Fitting Description
- 1 1/4 in Tube Outer Diameter
- 1.05 in Length
applications
- Chemical processing
- Chemical processing
- Chemical processing
- Chemical processing
- Chemical processing
- Chemical processing
- Chemical processing
- Chemical processing
- Chemical processing
features
- Excellent vibration resistance
- Temperature range from -65 °F to 400 °F (-53 °C to 204 °C)
compliances
- 0
| Application | Hydraulic, Instrumentation & Chemical Processing Systems |
| Overall Length | 1.05 in |
| Series | 7129 |
| No. of Ends | 1 |
| Thread Size | 1.25 |
| SAE Reference No. | N/A |
| I.D. | 1/2 in |
| Fitting Description | Cap |
| Finish | Dura-Kote |
| Tube O.D. | 1 1/4 in |
| End Size | 1 1/4 Flareless(f) |
| Fitting Angle | Straight |
| End Types | Flareless |
| Hex Size | 1 1/16 in |
| Material | Carbon Steel |
| End Type 1 | Line/Hose/Tube |
| Length | 1.050 in |
| Weight | 0.0 LB |
| EAN or UPC | 725975050279 |

