- Sleeve for 10mm O.D. Tubing
features
- Excellent vibration resistance
| Fitting Angle | Straight |
| Application | Used in Applications to Adapt Connections Made to DIN Specifications to Male SAE 37° JIC Flare |
| Fitting Description | Metric Flareless Sleeve |
| No. of Ends | 1 |
| SAE Reference No. | N/A |
| End Size | 10mm |
| Material | Carbon Steel – SAE 12L14 |
| End Types | Flareless |
| Tube O.D. (Metric) | 10 mm |
| Overall Length | 9.5 mm |
| Weight | 0.007 LB |
| EAN or UPC | 725975050446 |

